{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GreenPlus | |
Glove characteristics | Suitable for touch screens; Reinforced crook of the thumb | |
Knitted technology | 15G | |
Clothing standard | Oeko-Tex Standard 100 | |
EN 388 | 4X32C | |
Backing material | Nylon | |
Coating | Nitrile | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | green / black | |
Glove size | 9 | |
Application | reusable | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094438 9 | |
EAN / GTIN | 4067263723936 | |
Manufacturer number | 094438 9 |
This article |
Recommendations |
||
---|---|---|---|
Pair of gloves CUT C 9
on request
In stock
1 745 pieces in stock
€10.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
56 685 pieces in stock
from
1
Pieces
€15.11
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
€12.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
10 597 pieces in stock
from
1
Pieces
€5.54
plus VAT at the current rate
Prices plus delivery costs
from
12
Pieces
€4.62
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | Precision | Precision ;All-round | Precision ;All-round |
Coating | Nitrile | Nitrile foam | PU |
Backing material | Nylon | Special yarn | Nylon |
Application | reusable | reusable | reusable |
Cut protection class | C | C | C |
Type of product | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands |