{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GreenPlus | |
Clothing standard | Oeko-Tex Standard 100 | |
Glove characteristics | Suitable for touch screens | |
EN 388 | 2121X | |
Backing material | Nylon | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | green / black | |
Glove size | 6 | |
Knitted technology | 18G | |
Application | reusable | |
Type of product | Multi-purpose gloves |
Article number | 094337 6 | |
EAN / GTIN | 4067263696162 | |
Manufacturer number | 094337 6 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Pair of gloves, Glove size: 6
on request
In stock
1 387 pieces in stock
€3.45
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 421 pieces in stock
€1.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 324 pieces in stock
€1.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 458 pieces in stock
€2.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 019 pieces in stock
€2.88
plus VAT at the current rate
Prices plus delivery costs
|
|
Application range | Precision | Precision | Precision | Precision | Precision |
Application | reusable | reusable | reusable | reusable | reusable |
Glove characteristics | Suitable for touch screens | Suitable for allergy sufferers | Suitable for allergy sufferers | Suitable for touch screens | Suitable for touch screens |
Knitted technology | 18G | 13G | 13G | 18G | 18G |
EN 388 | 2121X | 3121X | 3121X | 2111X | 2111X |
Type of product | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves |
Coating variant | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands | The palms of the hands |