{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HyFlex® | |
electrostatic characteristic | EGB/ESD | |
EN 388 | 3121A | |
Backing material | Polyamide-copper | |
Coating | PU | |
Application range | Precision | |
Colour | grey | |
Glove size | 9 | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | ESD gloves |
Article number | 094288 9 | |
EAN / GTIN | 10076490471054 |