Pair of gloves Tegera® 883A, Glove size: 8

Article no.: 094276 8
plus VAT at the current rate Prices plus delivery costs
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair
on request
In stock
564 pieces in stock

Select article variation and quantity

Glove size Unit price incl. VAT
  • Knitted technology: 15G
  • Standard: EN 407

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
EN 388 4131X
EN 407 X1XXXX
Backing material Nylon
Coating Nitrile foam
Coating variant The palms of the hands
Application range Precision
Colour black / grey
Glove size 8
Knitted technology 15G
Standard EN 407
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094276 8
EAN / GTIN 7340118322087
Manufacturer number 883A/8

Description

Version:

Tegera® 883A. Nitrile foam coated, synthetic bristles gloves for precision work. With very good fit and high breathability. Also for wet and oily working environments.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart