{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
EN 388 | 4131X | |
EN 407 | X1XXXX | |
Backing material | Nylon | |
Coating | Nitrile foam | |
Coating variant | The palms of the hands | |
Application range | Precision | |
Colour | black / grey | |
Glove size | 7 | |
Knitted technology | 15G | |
Standard | EN 407 | |
Application | reusable | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Type of product | Multi-purpose gloves |
Article number | 094276 7 | |
EAN / GTIN | 7392626037311 | |
Manufacturer number | 883A/7 | |
Manufacturer | Ejendals AB, Box 7, 793 21 LEKSAND, Sweden, www.ejendals.com |