Shoe, black VD PRO 3500 GTX, S2 NB 46

Article no.: 092560 46
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Gender Gentlemen’s
Protection class S2
Material of protective toe-cap Aluminium
Cold insulation down to -20°C
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Vario® damping
EU shoe size 46
Colour black
Type of product Safety shoes

Identification numbers & Classifications

Article number 092560 46
EAN / GTIN 4044348571446
Manufacturer number VD PRO 3500 GTX NB 46

Description

Version:

Safety shoe with GORE-TEX® membrane for outstanding climatic comfort. Excess humidity and temperature are quickly led to the outside. The waterproof leather, which allows water vapour to pass, helps to create the optimal climate inside the shoe. With SECURA VARIO® shock absorption.
  • Upper material ultra-lightweight microfibre.
  • Dust flap.
  • Shank applications in carbon style.
  • TPU Athletic outer sole, black.
  • Seamless shoe design.
  • Real leather insole.
  • ERGO-SOFT ESD comfort mid-sole inlay.

Standard:

EN ISO 20345:2011 S2 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092561.
Includes the damping element red and black

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart