{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S2 | |
Material of protective toe-cap | Aluminium | |
Cold insulation | down to -20°C | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristics | Vario® damping | |
EU shoe size | 36 | |
Colour | black | |
Type of product | Safety shoes |
Article number | 092560 36 | |
EAN / GTIN | 4044348571347 | |
Manufacturer number | VD PRO 3500 GTX NB 36 |
This article |
Recommendations |
||
---|---|---|---|
Shoe, black VD PRO 3500 GTX, S2 NB, EU shoe size: 36
on request
Available in 4-6 weeks
0 pieces in stock
€160.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
€103.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
€103.56
plus VAT at the current rate
Prices plus delivery costs
|
|
electrostatic characteristic | EGB/ESD | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Aluminium | Aluminium | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S2 | S2 | S2 |
EU shoe size | 36 | 36 | 36 |
Type of product | Safety shoes | Safety shoes | Safety shoes |
Gender | Gentlemen’s | Unisex | Unisex |