{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Protection class | S1P | |
Material of protective toe-cap | Aluminium | |
Puncture resistance | Tekstil | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristics | Vario® damping | |
EU shoe size | 41 | |
Type of product | Safety shoes |
Article number | 092058 41 | |
EAN / GTIN | 4062406280406 | |
Manufacturer number | 092058 41 |
This article |
Recommendations |
|
---|---|---|
Shoe, anthracite/black Comfort ESD S1P W1 safety shoes, EU shoe size: 41
on request
In stock
111 pieces in stock
€106.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
51 pieces in stock
€106.40
plus VAT at the current rate
Prices plus delivery costs
|
|
Puncture resistance | Tekstil | Tekstil |
electrostatic characteristic | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Aluminium | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
EU shoe size | 41 | 41 |
Type of product | Safety shoes | Safety shoes |
Gender | Unisex | Unisex |