{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Protection class | S1P | |
Material of protective toe-cap | Aluminium | |
Puncture resistance | Tekstil | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristics | Vario® damping | |
EU shoe size | 38 | |
Type of product | Safety shoes |
Article number | 092058 38 | |
EAN / GTIN | 4062406280376 | |
Manufacturer number | 092058 38 |
This article |
Recommendations |
||
---|---|---|---|
Shoe, anthracite/black Comfort ESD S1P W1 safety shoes, EU shoe size: 38
on request
In stock
39 pieces in stock
€106.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
25 pieces in stock
€106.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
158 pieces in stock
€53.94
plus VAT at the current rate
Prices plus delivery costs
|
|
Puncture resistance | Tekstil | Tekstil | Tekstil |
Material of protective toe-cap | Aluminium | Aluminium | Komposit |
Protection class | S1P | S1P | S1P |
EU shoe size | 38 | 38 | 38 |
Type of product | Safety shoes | Safety shoes | Safety shoes |
Gender | Unisex | Unisex | Gentlemen’s |