GARANT GreenPlus Power Force, Contents (ml or l): 200

Article no.: 088006 200
(7,79 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Contents (ml or l) Unit price incl. VAT
  • Sustainability: GARANT GreenPlus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GreenPlus
Version Barrel
Sustainability GARANT GreenPlus
Contents 200 l
Colour transparent
Shape liquid
Density 1.007 g/cm³
Boiling point 100 °C
pH value 10.5 - 11
Operating temperature range 2 °C - 40 °C
Storage temperature 2 °C - 35 °C
Type of product Universal cleaner

Identification numbers & Classifications

Article number 088006 200
EAN / GTIN 4067263120551
Manufacturer number 088006 200

Description

Version:

NSF certification. Suitable for use in the food industry.
Extreme degreasing power through hybrid technology. Burnt-in contamination, special greases, oils, soot, rubber residue, bitumen, waxes and pastes are loosened using plant extracts and quickly removed from the surface using surfactant technology.
200-litre plastic drum.
Power Force is a water-based, low-foaming cleaner, based on sustainable raw materials. The natural active ingredients effectively remove dirt without corroding the surfaces. A pleasant aroma and lack of solvents and VOCs make it the perfect companion for successful and safe working. Power Force represents an effective alternative to solvents. In addition to manual use, it can also be used in component cleaning devices. In this kind of use, the cleaner can be used multiple times and supports the closed cycle approach. This not only saves resources, but also avoids waste. Due to NSF certification, the cleaner can be used not only for maintenance but also in the foodstuffs industry.
  • Carries no hazard labels.
  • Can be used manually and with a machine.
  • NSF-certified for the foodstuffs industry.
  • For refilling spray bottles and pressure sprayers.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart