GARANT GreenPlus Finisher 200

Article no.: 088004 200
(8,24 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Contents (ml or l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Barrel
Sustainability GARANT GreenPlus
Contents 200 l
Colour transparent
Shape liquid
Density 0.99 g/cm³
Boiling point 80 °C
Flashpoint 38 °C
pH value 11.4
Storage temperature 2 °C - 35 °C
Series GreenPlus
Type of product Universal cleaner

Identification numbers & Classifications

Article number 088004 200
EAN / GTIN 4067263120537
Manufacturer number 088004 200

Description

Version:

NSF certification. Suitable for use in the food industry.
The degreaser and finisher for fast, daily removal of cutting and corrosion protection oils, light waxes, emulsions, sticky residues and other contamination. Meets the highest cleanliness requirements, especially before lacquering, coating and bonding. Drastic VOC-reduction compared to conventional solvents.
200-litre plastic drum.
Finisher is a suitable alternative to solvents, cold cleaners or cellulose thinners. The contained corrosion inhibitors ensure temporary corrosion protection. In comparison to conventional aqueous cleaners, evaporation happens more quickly.
  • Carries no hazard labels.
  • Can be used manually.
  • For refilling spray bottles and pressure sprayers.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart