GARANT GreenPlus Acid Cleaner, Contents (ml or l): 200

Article no.: 088002 200
(7,57 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Contents (ml or l) Unit price incl. VAT
  • Sustainability: GARANT GreenPlus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GreenPlus
Version Barrel
Sustainability GARANT GreenPlus
Contents 200 l
Colour transparent
Shape liquid
Density 1.04 g/cm³
Boiling point 100 °C
pH value 2.2
Storage temperature 2 °C - 35 °C
Type of product Universal cleaner

Identification numbers & Classifications

Article number 088002 200
EAN / GTIN 4067263120513
Manufacturer number 088002 200

Description

Version:

NSF certification. Suitable for use in the food industry.
The acidic all-rounder without hazard labels. Removes rust, lime scale and mineral contamination safely and gently. Can be mixed with water up to a ratio of 1:10.
200-litre plastic drum.
During use, apply the cleaner and after a short processing time the removed dirt can be wiped off or washed off with water.
  • Carries no hazard labels.
  • Can be used manually.
  • NSF-certified for the foodstuffs industry.
  • For refilling spray bottles and pressure sprayers.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart