GARANT GreenPlus Flex Cleaner 200

Article no.: 088001 200
(7,12 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Contents (ml or l) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Barrel
Sustainability GARANT GreenPlus
Contents 200 l
Colour transparent
Shape liquid
Density 1.01 g/cm³
Boiling point 100 °C
pH value 9
Storage temperature 2 °C - 35 °C
Series GreenPlus
Type of product Universal cleaner

Identification numbers & Classifications

Article number 088001 200
EAN / GTIN 4067263120568
Manufacturer number 088001 200

Description

Version:

NSF certification. Suitable for use in the food industry.
The flexible degreaser for quick cleaning of oils, emulsions and greases. Can be mixed with water up to a ratio of 1:10.
200 litre plastic drum.
The Flex Cleaner is also suitable for low-foaming use in high-pressure cleaners and floor cleaning systems and thus can be used flexibly wherever foam could be problematic. During cleaning, aluminium and brass surfaces in particular are protected against tarnishing up to 75°C. Temporary corrosion protection is provided by the cleaner. For manual use, spray the cleaning agent and wipe it off with a cloth after a short processing time. When used in the foodstuffs industry, wash the surface with sufficient water after cleaning.
  • Carries no hazard labels.
  • Can be used manually and with a machine.
  • NSF-certified for the foodstuffs industry.
  • For refilling spray bottles and pressure sprayers.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart