Copper paste Copper Paste 500 g

Article no.: 083068 500
(73,38 € / 1 Kilogramm)
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 12 Piece
  • Order steps: 12 Piece
on request
In stock
90 pieces in stock

Select article variation and quantity

Contents (g) Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Contents 0.5 l
Colour Copper
Shape liquid
Flashpoint < 0 °C
Spontaneous ignition temperature 200 °C
Solubility in water insoluble
Oxidisation characteristics no
Operating temperature range -30 °C - 1,100 °C
Labelling of hazardous substances GHS02: Flame; GHS07 caution
Type of product Ceramic paste / copper paste

Identification numbers & Classifications

Article number 083068 500
EAN / GTIN 5412386059636
Manufacturer number 32340-AA

Description

Version:

The paste prevents sticking, seizing, and corrosion. Specially for parts and bolts, which are exposed to heat, high pressure or corrosive environments.
High-quality anti-seize thread and assembly paste based on high-quality copper powder in non-drip grease base. Temperature-resistant from -30 °C to 1100 °C.

Note:

Not available in all countries. Express delivery not possible.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart