Copper paste Copper Paste, Contents: 100g

Article no.: 083068 100
(16,63 € / 100 Gram)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    € 16,63 / Piece
    (16,63 € / 100 Gram)
  • from 12 Piece
    € 13,86 / Piece
    (13,86 € / 100 Gram)
on request
In stock
583 pieces in stock

Select article variation and quantity

Contents (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Tube
Contents 0.1 l
Colour Copper
Shape Paste
Flashpoint > 250 °C
Spontaneous ignition temperature 200 °C
Solubility in water insoluble
Oxidisation characteristics no
Operating temperature range -30 °C - 1,100 °C
Type of product Ceramic paste / copper paste

Identification numbers & Classifications

Article number 083068 100
EAN / GTIN 5412386017681
Manufacturer number 10690-AB

Description

Version:

The paste prevents sticking, seizing, and corrosion. Specially for parts and bolts, which are exposed to heat, high pressure or corrosive environments.
High-quality anti-seize thread and assembly paste based on high-quality copper powder in non-drip grease base. Temperature-resistant from -30 °C to 1100 °C.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart