Descrizione:
Frese a Candela Indexabili, Diametro connessione macchina (DCONMS) 14.4 mm, Cutting Diameter (DC/DCX) 16 mm, Cutting Item Count (CICT) 1, Massima profondità di taglio (APMX) 0.3 mm, Flute Count (NOF) 2, Overall Length (OAL) 47.5 mm
Proprietà:
- Connection Code Machine Side (CCMS) FLEXFIT
- Diametro connessione macchina (DCONMS) 14.4 mm
- Connection Thread Nominal Size Machine Side (THSZMS) M08
- Coolant Supply Property (CSP) Coolant Thru
- Raggio dellinserto (RE) 8 mm
- Diametro della fresa (DC) 16 mm
- Cutting Diameter (DC/DCX) 16 mm
- Cutting Direction (HAND) Right Hand
- Cutting Item Count (CICT) 1
- Massima profondità di taglio (APMX) 0.3 mm
- Drive Size (DRVS) 11 mm
- Flute Count (NOF) 2
- Functional Length (LF) 30 mm
- Master Insert Identification (MIID) HBR D120-QF
- Overall Length (OAL) 47.5 mm
- Forza (TQ) 7.8 Nxm