{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Fabric composition | 65/35% polycotton | |
Colour | black | |
Unisex size | L | |
Cuff | yes | |
Type of product | Polo shirt |
Article number | G09131 LRG |