• The item cannot be ordered due to missing prices.

POLO SHIRT BLACK, black, Unisex size: 4XL

Article no.: G09131 4XL

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 65/35% polycotton

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Fabric composition 65/35% polycotton
Colour black
Unisex size 4XL
Cuff yes
Type of product Polo shirt

Identification numbers & Classifications

Article number G09131 4XL

Description

Version:

  • 200gms 65/35% polycotton
  • 3 Buttons
  • Cuffed sleeves
  • Side vents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart