• The item cannot be ordered due to missing prices.

EXECUTIVE HI VIZ WAISTCOAT SATURN YELLOW, Saturn Yellow, Unisex size: 3XL

Article no.: G09104 3XL

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Fabric composition 100% polyester
Colour Saturn Yellow
Standard/regulation EN ISO 20471
Type of product High visibility waistcoat

Identification numbers & Classifications

Article number G09104 3XL

Description

Version:

  • Saturn yellow Hi Vis executive waistcoat
  • 100% Polyester
  • Front zip fastening
  • Two large front pockets with flaps
  • Mobile phone pocket with hook and loop fastening flap
  • Radio loop
  • Pen & pencil pockets
  • Transparent ID pouch pocket
  • Retro-reflective tape
  • Covered mesh back panel
  • EN ISO 20471 Class 2 high visibility

Attention:

  • Saturn yellow Hi Vis executive waistcoat
  • 100% Polyester
  • Front zip fastening
  • Two large front pockets with flaps
  • Mobile phone pocket with hook and loop fastening flap
  • Radio loop
  • Pen & pencil pockets
  • Transparent ID pouch pocket
  • Retro-reflective tape
  • Covered mesh back panel
  • EN ISO 20471 Class 2 high visibility

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart