{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Fabric composition | 100% polyester | |
Colour | Saturn Yellow | |
Unisex size | S | |
Standard/regulation | EN ISO 20471 | |
2 all-round reflective strips | yes | |
Mobile phone pocket | yes | |
Type of product | High visibility waistcoat |
Article number | G09104 S |