• The item cannot be ordered due to missing prices.

Thread locking, Manufacturer's designation: 5800-50ML

Article no.: G08766 5800-50ML

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 5800
Characteristics For machined, rigid flanges, Thixotropic
Suitable for material Aluminium, Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
Colour red
Type of product Thread lock

Identification numbers & Classifications

Article number G08766 5800-50ML

Description

Version:

  • Gasketing Product - no labelling. Ideal for use on rigid metal flanges.
  • LOCTITE® 5800 seals close-fitting joints between rigid metal faces and flanges. It cures when confined in the absence of air between close-fitting metal surfaces. Used as a form-in-place gasket on rigid flanged connections. Provides resistance to low pressures immediately after assembly. It carries no hazard symbols, risk or safety phrases and does not contain any declarable carcinogens, mutagens or reproductive toxins.
  • General purpose liquid flange sealant for close-fitting joints between rigid metal faces and flanges.
  • No hazard symbols, no risk phrases & no safety phrases
  • Excellent chemical and temperature resistance of cured product
  • Instant low-pressure seal
  • Excellent oil resistance and water / glycol resistance
  • For machined, rigid flanges

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart