{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 222 | |
Shape | liquid | |
Characteristics | Fluorescent, General Purpose, Thixotropic | |
Suitable for material | Metal, Passive Metal | |
Suitable for application area | Threadlocking | |
Strength class | low strength | |
Disassembly | with normal tool | |
Colour | purple | |
Type of product | Thread lock |
Article number | G08766 222-50ML |