Pliers set, fully insulated, Number of tools: 3

Article no.: 954475 3
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
25 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 6×16

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 6×16
Width 150 mm
Depth 400 mm
Width in G 6
Depth in G 16
Number of tools 3
Number of tools 3
Version with VDE tool fully insulated
Weight 0.771 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 954475 3
EAN / GTIN 4062406155803
Manufacturer number 954475 3

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954475: 1 pc.
HOLEX combination pliers, vanadium No. 701852 size 180: 1 pc.
HOLEX snipe-nose pliers No. 713351 size 200: 1 pc.
HOLEX side cutter No. 725351 size 140: 1 pc.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart