Mat for drawers, Dimension in G: 36X16

Article no.: 951830 36X16
(BGN 118.11 / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
343 pieces in stock

Select article variation and quantity

Dimension in G Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 900 mm
Depth 400 mm
Width in G 36
Depth in G 16
Thickness 2 mm - 4 mm
suitable for drawers in G 36×16G
Type of product Grid mat

Identification numbers & Classifications

Article number 951830 36X16
EAN / GTIN 4062406180676
Manufacturer number 951830 36X16

Description

Version:

GridLine mat of natural rubber for insertion into drawers.
The clearly-defined GridLine grid prevents cylindrical components from rolling and is for the purpose of inserting easyPick small parts storage bins No. 951210, No. 951251 and No. 951265 and troughs No. 951415 and No. 951425 on the mat. Mat thickness 2 mm in the grooves, 4 mm at the ridges.

Standard:

REACH regulations are satisfied.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart