Mat for drawers, Dimension in G: 12X20

Article no.: 951830 12X20
Price per 1 Piece (BGN 131.95 / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Dimension in G Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 300 mm
Depth 500 mm
Width in G 12
Depth in G 20
Thickness 2 mm - 4 mm
suitable for drawers in G 12×20G
Type of product Grid mat

Identification & Classification

Article number 951830 12X20
EAN / GTIN 4062406180683
Manufacturer number 951830 12X20
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

GridLine mat of natural rubber for insertion into drawers.
The clearly-defined GridLine grid prevents cylindrical components from rolling and is for the purpose of inserting easyPick small parts storage bins No. 951210, No. 951251 and No. 951265 and troughs No. 951415 and No. 951425 on the mat. Mat thickness 2 mm in the grooves, 4 mm at the ridges.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

Your contact person
To shopping cart