Auxiliary cabinet with cupboard, for individual configuration with drawers 800

Article no.: 932012 800
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height mm Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Shelf load capacity / maximum distributed shelf load (on metal): 80
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Door opening angle: 250

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1.2 mm
    Drawer/pull-out shelf load capacity 75 kg
    Shelf load capacity / maximum distributed shelf load (on metal) 80 kg
    Drawer runner extension (partial/full extension) 100 %
    Drawer runner extension Anti-tilt lock
    Door opening angle 250 degrees
    Height adjustment interval 25 mm
    Drawer usable area in G 20×24
    Cylinder lock modular lock barrel
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 800 mm
    Width 600 mm
    Depth 700 mm
    Usable height 700 mm
    Usable height for drawers 250 mm
    Drawer usable width 500 mm
    Drawer usable depth 600 mm
    Drawer usable width in G 20
    Drawer usable depth in G 24
    Door height 450 mm
    Weight 59 kg
    Type of product Tool cabinet body

    Identification numbers & Classifications

    Article number 932012 800
    EAN / GTIN 4062406277024
    Manufacturer number 932012 800

    Description

    Version:

    Tool auxiliary cabinet in 24×28G, with drawers 20×24G. Cupboard with door and storage shelf, adjustable in 25 mm intervals. Door separately lockable by push handle with cylinder lock.

    Colour:

    Cabinet body and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

    Note:

    When lifting and transporting the cabinet, make sure the drawers are well secured within the casing.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart