Non-slip mats set for drawers, 5 pieces, Dimension in G: 20X24

Article no.: 951885 20X24
Set price 5 Piece (BGN 21.05 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

Dimension in G Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Non-slip Exact set of 5: 600 x 500 mm
Version Cut to size
Width 500 mm
Depth 600 mm
Width in G 20
Depth in G 24
Thickness 2 – 3 mm
suitable for drawers in G 20×24G
Type of product Anti-slip mat

Identification numbers & Classifications

Article number 951885 20X24
EAN / GTIN 4063104000532
Manufacturer number 80600543

Description

Version:

Mat with structured surface of PES/glass fibre fabric, coated on both sides with non-slip PVC foam. Very good non-slip and tear resistance characteristics. Anthracite colour.

Application:

For insertion into drawers. As protection against slipping and for protective storage of tools.

Standard:

DIN EN 597-1 / 6.4 (flame resistance test); VDI 2700:2009/sheet 15/point 11.3 (deformation and impression behaviour). REACH regulations are satisfied.

Note:

No adhesive/non-slip effect when wet.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart