Equipment track with 2 runners 1500 mm

Article no.: 928250 1500
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Workstation
    Height 40 mm
    Length 1,500 mm
    Width 40 mm
    Safe working load 50 kg
    Application range Support columns
    Type of product Equipment track

    Identification numbers & Classifications

    Article number 928250 1500
    EAN / GTIN 4062406185183
    Manufacturer number 928250 1500

    Description

    Version:

    Made of C-section steel. Each end has a rubber-backed internal stop. The runners are mounted on ball bearings and have a flange and a clip to which work equipment, lifting devices and other accessories can be attached.

    Suitable for:

    Support arm brackets No. 928055 and No. 928056.

    Colour:

    RAL 7035 light grey powder coated.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart