Hand vice, overall length: 145mm

Article no.: 863000 145
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
16 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 145 mm
Jaw width 52 mm
Jaw capacity 28 mm
Type of product Block

Identification numbers & Classifications

Article number 863000 145
EAN / GTIN 4027474535384
Manufacturer number 101-145

Description

Version:

Arms made from high-tensile alloy heat-treatable steel, galvanised. Wide jaw with Vee groove. Reinforced shank with secure hinge guide and enclosed special spring.
Spindle with trapezoidal thread and butterfly nut.

Spare part:

Spare spindle No. 863100. Indicate size of hand vice when ordering.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart