{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 130 mm | |
Jaw width | 48 mm | |
Jaw capacity | 25 mm | |
Type of product | Block |
Article number | 863000 130 | |
EAN / GTIN | 4027474535209 | |
Manufacturer number | 101-130 |