Pocket tool 90C

Article no.: 846050 90C
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
41 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 91 mm
Number of functions 32
Material of twist handle ABS / Cellidor
Weight 153 g
Lockable blade no
Single-handed blade no
Type of product Multi-functional knife

Identification numbers & Classifications

Article number 846050 90C
EAN / GTIN 7611160105813
Manufacturer number 1.7725.T

Description

Version:

Original Swiss pocket and multi-function tool in unmatched quality, precision, practicality, and functionality.

Function:

  1. large blade
  2. small blade
  3. corkscrew
  4. can opener with
  5. − small screwdriver
  6. bottle opener with
  7. − screwdriver
  8. − wire stripper
  9. reamer
  10. key ring
  11. tweezers
  12. toothpick
  13. bit socket with
  14. − 5 mm hex socket for D-SUB plug connector
  15. − 4 mm hex socket for bits
  16. bit holder with
  17. − PZ 0 bit
  18. − PZ 1 bit
  19. − slot-head bit 4 mm
  20. − PH 2 bit
  21. − hex bit 4 mm AF for hex socket-head screws
  22. − TX 8 bit
  23. − TX 10 bit
  24. − TX 15 bit
  25. ball-point pen
  26. pin, INOX
  27. mini-screwdriver
  28. combination pliers with
  29. − wire cutter
  30. − crimper
  31. scissors
  32. multi-purpose hook

Application:

An all-purpose tool and “friend in need”, a must-have for every tool cabinet and every toolbox.

Note:

Please comply with the relevant national offensive weapons regulations!
Germany - WaffG § 42a Section 1 no. 3 permits the carrying of fixed-blade knives only for trade use, maintenance of traditions or participation in sports.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart