Pocket tool 60L

Article no.: 846050 60L
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
106 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 58 mm
Number of functions 10
Material of twist handle ABS / Cellidor
Weight 31 g
Lockable blade no
Single-handed blade no
Type of product Multi-functional knife

Identification numbers & Classifications

Article number 846050 60L
EAN / GTIN 7611160013422
Manufacturer number 0.6366.T2

Description

Version:

Original Swiss pocket and multi-function tool in unmatched quality, precision, practicality, and functionality.

Function:

  1. Blade
  2. Scissors
  3. Nail file with
  4. – screwdriver
  5. Bottle opener with
  6. − magnetic screwdriver for Phillips
  7. − Wire stripper
  8. Ring
  9. LED
  10. Retractable ball-point pen

Application:

An all-purpose tool and “friend in need”, a must-have for every tool cabinet and every toolbox.

Note:

Please comply with the relevant national offensive weapons regulations!
Germany - WaffG § 42a Section 1 no. 3 permits the carrying of fixed-blade knives only for trade use, maintenance of traditions or participation in sports.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart