Extension, 1/4 inch 150 mm

Article no.: 632420 150
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,788 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

overall length 150 mm
Square drive 1/4 in
Type of product Extension

Identification numbers & Classifications

Article number 632420 150
EAN / GTIN 4045197236531
Manufacturer number 632420 150

Description

Version:

Material selection and special forging process guarantee optimal external square drives to DIN 3120 A 6.3 with sprung ball, internal square drives to DIN 3120.

Standard:

DIN 3123-B 6.3

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Compare with similar products

This article


Recommendations


Extension, 1/4 inch  150 mm

Extension, 1/4 inch 150 mm

on request
In stock
2,788 pieces in stock
BGN 9.29
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,172 pieces in stock
BGN 15.86
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,604 pieces in stock
BGN 28.57
plus VAT at the current rate Prices plus delivery costs
Square drive 1/4 1/4 1/4
overall length 150 150 150
Type of product Extension Extension Extension

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart