Socket set 1/4; 1/2 inch square drive 43 pieces, Number of pieces: 43

Article no.: 630038 43
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
1,740 pieces in stock

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • Square drive: 1/4; 1/2
  • Width across flats range, hexagon sockets: 4-13
  • Width across flats range, bi-hex sockets: 13-32
  • Width across flats range, hexagon wrenches: 3-14

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 43
Square drive 1/4 in; 1/2 in
Width across flats range, hexagon sockets 4-13 mm
Width across flats range, bi-hex sockets 13-32 mm
Width across flats range, hexagon wrenches 3-14 mm
Packaging ABS plastic box
Length 507 mm
Width 227 mm
Height 62 mm
Drive profile Hexagon socket; Bi-hex socket; Hexagon screwdriver
Type of product Socket spanner

Identification numbers & Classifications

Article number 630038 43
EAN / GTIN 4062406230166
Manufacturer number 630038 43

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.

Application:

For external hexagon screws / nuts with thread M2 − M20.
For hexagon socket head screws with thread M4 − M18.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

1/4 inch hexagon socket set: 11 pcs. No. 631020 size 4; 4.5; 5; 5.5; 6; 7; 8; 9; 10; 11; 13
1/2 inch bi-hexagon socket set: 13 pcs. No. 642120 size 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32
1/4 inch hexagon screwdriver bits: 3 pcs. No. 631720 size 3; 4; 5
1/2 inch hexagon screwdriver bits: 5 pcs. No. 643220 size 6; 8; 10; 12; 14
1/4 inch tommy-bar: 1 pc. similar to No. 633029
1/2 inch tommy-bar: 1 pc. No. 641320 size 295
1/4 inch spinner handle: 1 pc. No. 632840 size 1/4
1/4 inch extensions: 2 pcs. No. 632420 size 50; 150
1/2 inch extensions: 2 pcs. No. 641020 size 130; 255
1/4 inch universal joint: 1 pc. No. 633520 size 1/4
1/2 inch universal joint: 1 pc. No. 641620 size 1/2
1/4 inch ratchet: 1 pc. No. 632090 size 1/4
1/2 inch ratchet: 1 pc. No. 640190 size 1/2
Storage in: ABS plastic box

Downloads & documents

Compare with similar products

This article


Recommendations


Socket set 1/4; 1/2 inch square drive 43 pieces, Number of pieces: 43

Socket set 1/4; 1/2 inch square drive 43 pieces, Number of pieces: 43

on request
In stock
1,740 pieces in stock
BGN 668.00
plus VAT at the current rate Prices plus delivery costs
on request
In stock
648 pieces in stock
BGN 1,000.88
plus VAT at the current rate Prices plus delivery costs
Drive profile Hexagon socket; Bi-hex socket; Hexagon screwdriver Hexagon screwdriver; Hexagon socket
Square drive 1/4 in; 1/2 in 1/2 in; 1/4 in
Width 227 mm 294 mm
Height 62 mm 61 mm
Length 507 mm 510 mm
Width across flats range, hexagon wrenches 3-14 mm 3-14 mm
Type of product Socket spanner Socket spanner

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart