{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 6 mm | |
Square drive | 1/4 in | |
⌀ drive output end | 9.3 mm | |
Length | 25 mm | |
Drive profile | Hexagon socket | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 631029 6 | |
EAN / GTIN | 4062406060442 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon socket, 1/4 inch 6 mm
on request
In stock
2,020 pieces in stock
BGN 8.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,904 pieces in stock
BGN 5.30
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon socket | Hexagon socket |
Square drive | 1/4 | 1/4 |
Length | 25 | 25 |
Surface | chrome-plated | chrome-plated |
Width across flats | 6 | 6 |
Material | Chromium vanadium steel | Chromium vanadium steel |
Type of product | Socket insert | Socket insert |