{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 12 mm | |
Square drive | 1/4 in | |
⌀ drive output end | 16.9 mm | |
Length | 25 mm | |
Drive profile | Hexagon socket | |
Material | Chromium vanadium steel | |
Surface | chrome-plated | |
Type of product | Socket insert |
Article number | 631029 12 | |
EAN / GTIN | 4062406060503 | |
Manufacturer number | 631029 12 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hexagon socket, 1/4 inch 12 mm
on request
In stock
2,201 pieces in stock
BGN 9.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,290 pieces in stock
BGN 6.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
499 pieces in stock
BGN 20.81
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 16.9 | 16.8 | 16.9 |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/4 | 1/4 | 1/4 |
Length | 25 | 25 | 50 |
Width across flats | 12 | 12 | 12 |
Material | Chromium vanadium steel | Chromium vanadium steel | Chrome vanadium steel |
Type of product | Socket insert | Socket insert | Socket insert |