{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 758 | |
Manufacturer's designation | 758CC | |
Pin nominal ⌀ | 5 mm | |
Length L | 205 mm | |
Pin spacing adjustable a | 14 mm - 90 mm | |
swan necked | yes | |
flat | no | |
adjustable for width | yes | |
Type of product | Pin spanner |
Article number | 628610 5 | |
EAN / GTIN | 4020772050931 | |
Manufacturer number | 50930 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Adjustable caliper pin wrench cranked 5 mm
on request
In stock
34 pieces in stock
BGN 36.77
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
BGN 135.85
plus VAT at the current rate
Prices plus delivery costs
|
|
swan necked | yes | |
flat | no | |
Manufacturer's designation | 758CC | |
Length L | 205 | |
Pin spacing adjustable a | 14 ;90 | |
Pin nominal ⌀ | 5 | |
Type of product | Pin spanner | Pin spanner |