{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 758 | |
Manufacturer's designation | 758CC | |
Pin nominal ⌀ | 4 mm | |
Length L | 153 mm | |
Pin spacing adjustable a | 11 mm - 60 mm | |
swan necked | yes | |
flat | no | |
adjustable for width | yes | |
Type of product | Pin spanner |
Article number | 628610 4 | |
EAN / GTIN | 4020772050924 | |
Manufacturer number | 50922 |