{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 1.5 mm | |
Material | PB Swiss Tools special alloy | |
Stock length | 52×16 mm | |
Drive profile | Hexagon screwdriver | |
Surface | powder-coated | |
Type of product | Screwdrivers |
Article number | 626034 1,5 | |
EAN / GTIN | 7610733200757 | |
Manufacturer number | 210.1,5 LG |
This article |
Recommendations |
||
---|---|---|---|
Hexagon key L-wrench powder-coated 1,5 mm
on request
In stock
1,411 pieces in stock
BGN 4.28
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7,917 pieces in stock
BGN 0.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
657 pieces in stock
BGN 0.63
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Surface | powder-coated | nickel-plated | manganese phosphated |
Hexagon | 1.5 | 1.5 | 1.5 |
Material | PB Swiss Tools special alloy | ||
Stock length | 52×16 | 46.5×15.5 | 46.5×15.5 |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers |