{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2 mm | |
Material | PB Swiss Tools special alloy | |
Stock length | 58×18 mm | |
Drive profile | Hexagon screwdriver | |
Surface | powder-coated | |
Type of product | Screwdrivers |
Article number | 626034 2 | |
EAN / GTIN | 7610733200764 | |
Manufacturer number | 210.2 GR |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hexagon key L-wrench powder-coated 2 mm
on request
In stock
1,508 pieces in stock
BGN 4.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,118 pieces in stock
BGN 0.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,309 pieces in stock
BGN 0.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
62 pieces in stock
BGN 1.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
BGN 3.99
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Retainer function | Sprung retainer ball from size 3 | no | |||
Surface | powder-coated | nickel-plated | manganese phosphated | chrome-plated | chrome-plated |
Hexagon | 2 | 2 | 2 | 2 | 2 |
Material | PB Swiss Tools special alloy | Chrome vanadium steel | Chrome vanadium steel | ||
Stock length | 58×18 | 52×18 | 52×18 | 56×16 | |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdriver | Screwdriver |