Screwdriver for Torx® TX15

Article no.: 625500 TX15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
813 pieces in stock

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 367 TORX®
Torx® profile TX15
Blade length 80 mm
overall length 178 mm
Drive profile Screwdriver for TORX® screws
Material of blade high-quality tool steel
Material of handle impact-resistant plastic with integral soft zones
Surface matt chrome plated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625500 TX15
EAN / GTIN 4013288004239
Manufacturer number 05028008001

Description

Version:

Kraftform handle with integral soft zones. Blade of high quality tool steel, surface matt chrome-plated, black tips.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart