Tool selection “Robust45 Move” mechanics 90 pieces, Number of tools: 90

Article no.: 680108 90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool set

Identification numbers & Classifications

Article number 680108 90
EAN / GTIN 4003773086239
Manufacturer number 00 21 37 M

Description

Version:

Comprehensive tool selection with a total of 90 brand tools, 12 of which are from KNIPEX in a high-quality tool case. With mobility unit and telescopic handle.
Case made from polypropylene for the toughest operating conditions: resistant to dust, watertight, and temperature resistant.

Content:

Diagonal cutter: 1 pc. length 160 mm
Heavy-duty diagonal cutters: 1 pc. length 200 mm
Compact bolt cutter CoBolt®: 1 pc. No. 731752 size 200
Multi-function key TwinKey®: 1 pc. No. 623550
Snipe nose pliers with side cutter and straight jaws: 1 pc.
Snipe nose pliers with side cutter and angled jaws: 1 pc.
Super Knips® electronics side cutters: 1 pc. No. 726620 size 140
Cobra® water pump pliers: 1 pc. No. 705800 size 250
Pliers wrench: 1 pc. No. 813702 size 250
ErgoStrip® universal stripping tool: 1 pc. No. 728091 size 8-13
Folding cable knife: 1 pc. No. 844610 size 1
Spirit level: 1 pc. length 220 mm
Zyklop metal ratchet set, 1/4 inch: 1 pc. No. 630295 size S (28 pieces)
Hexagon key L-wrench set with ball point with holder: 1 pc. 1.5 - 10 mm, 9 pieces
Combination spanner set in holder: 1 pc. 6-19 mm, 12 pieces
Automatic centre punch: 1 pc. 60N - 130N
Pin punch set: 1 pc., ⌀ 3-10 mm, 6 pieces
Folding wooden rule: 1 pc. length 2 metres
Engineer's hammer: 1 each size 300 g
Screwdriver for Phillips screws: 1 pc. each No. 668260 size 1; 2; 3
Screwdriver for Pozidriv: 1 pc. each No. 668270 size 1; 2; 3
Screwdriver for slot-head: 1 pc. each No. 662200 size 3.5; 4
Screwdriver for slot-head with impact cap: 1 pc. each No. 660300 size 5.5; 7; 9
Screwdriver for internal Torx®: 1 pc. each No. 625500 size TX10; TX15; TX20; TX25; TX30
Electronics screwdriver for Phillips: 1 pc. each No. 668800 size 00; 0
Electronics screwdriver for slot-head: 1 pc. each No. 664600 size 1.5; 2.5
Toolcase: 1 pc. “Robust45 Move”

Note:

Supplied with tools sorted in a tool case.

Downloads & documents

Compare with similar products

This article


Recommendations


Tool selection “Robust45 Move” mechanics 90 pieces, Number of tools: 90

Tool selection “Robust45 Move” mechanics 90 pieces, Number of tools: 90

on request
In stock
13 pieces in stock
BGN 3,407.49
plus VAT at the current rate Prices plus delivery costs
on request
In stock
48 pieces in stock
BGN 212.56
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
BGN 335.13
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
BGN 319.38
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
BGN 104.60
plus VAT at the current rate Prices plus delivery costs
on request
In stock
45 pieces in stock
BGN 139.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
BGN 532.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2 pieces in stock
BGN 490.32
plus VAT at the current rate Prices plus delivery costs
on request
In stock
42 pieces in stock
BGN 303.64
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock
BGN 1,781.34
plus VAT at the current rate Prices plus delivery costs
Drive profile Slot-head screwdriver; Screwdriver for TORX® screws Slot-head screwdriver; Screwdriver for TORX® screws Slot-head screwdriver; Screwdriver for TORX® screws; Hexagon socket
Square drive 1/2 in
Number of pieces 21 15 9 12 24 22 21 70
Weight 3.8 kg 11 kg
IP Index of Protection IP X4 IP X4
Type of product Tool set tool set Tool set Tool set Tool set Tool set Tool set Tool set Tool set Tool set

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart