{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 19 mm | |
Width across flats 2 | 22 mm | |
Spanner length L | 318 mm | |
maximum ring ⌀ D1 max | 29 mm | |
maximum ring ⌀ D2 max | 34 mm | |
Surface | phosphated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615900 19X22 | |
EAN / GTIN | 4045197385499 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Double-ended ring spanner, deeply cranked 19X22 mm
on request
In stock
236 pieces in stock
BGN 21.26
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,128 pieces in stock
BGN 22.61
plus VAT at the current rate
Prices plus delivery costs
|
|
Spanner length L | 318 | 318 |
Width across flats 1 | 19 | 19 |
Width across flats 2 | 22 | 22 |
Width across flats | metric | metric |
maximum ring ⌀ D1 max | 29 | 29 |
maximum ring ⌀ D2 max | 34 | 34 |
Type of product | Spanner | Spanner |