{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 12 mm | |
Width across flats 2 | 14 mm | |
Spanner length L | 216 mm | |
maximum ring ⌀ D1 max | 20 mm | |
maximum ring ⌀ D2 max | 23 mm | |
Surface | phosphated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 615900 12X14 | |
EAN / GTIN | 4045197385390 | |
Manufacturer number | 615900 12X14 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double-ended ring spanner, deeply cranked, phosphated, Width across flats: 12X14mm
on request
In stock
227 pieces in stock
BGN 12.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
110 pieces in stock
BGN 13.16
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
705 pieces in stock
BGN 26.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
616 pieces in stock
BGN 22.73
plus VAT at the current rate
Prices plus delivery costs
|
|
Surface | phosphated | chrome plated | chrome-plated | matt chrome-plated |
Spanner length L | 216 mm | 216 mm | 174 mm | 220 mm |
Width across flats 2 | 14 mm | 14 mm | 14 mm | 14 mm |
Width across flats | metric | metric | metric | metric |
maximum ring ⌀ D1 max | 20 mm | 20 mm | 22.8 mm | 20 mm |
maximum ring ⌀ D2 max | 23 mm | 23 mm | 25.3 mm | 23 mm |
Type of product | Spanner | Spanner | Spanner | Spanner |