File brush, Bristle length L3× width L1: 115X40mm

Article no.: 576000 115X40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
481 pieces in stock

Select article variation and quantity

Bristle length L3× width L1 (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Brush material Steel
Overall length L 260 mm
Bristle width L1 40 mm
Working length L3 115 mm
Length of brush section H1 8 mm
Type of product File brush

Identification & Classification

Article number 576000 115X40
EAN / GTIN 4017359074824
Manufacturer number 03720042
Manufacturer LESSMANN GmbH, Lucas-Schultes-Straße 2, 86732 OETTINGEN IN BAYERN, Germany, www.lessmann.com

Description

Version:

Bristles of steel wire.

Application:

For cleaning serrated surfaces, such as files or the like.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart