File brush, Bristle length L3× width L1: 100X25mm

Article no.: 576000 100X25
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
881 pieces in stock

Select article variation and quantity

Bristle length L3× width L1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Brush material Steel
Overall length L 210 mm
Bristle width L1 25 mm
Working length L3 100 mm
Length of brush section H1 8 mm
Type of product File brush

Identification numbers & Classifications

Article number 576000 100X25
EAN / GTIN 4017359074831
Manufacturer number 03710042

Description

Version:

Bristles of steel wire.

Application:

For cleaning serrated surfaces, such as files or the like.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart