{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Degree of hardness | medium | |
External ⌀ | 150 mm | |
Thread | M14 | |
maximum circumferential speed | 80 m/s | |
Type of product | Backing pad |
Article number | 567760 150 | |
EAN / GTIN | 2050001029522 | |
Manufacturer number | 567760 150 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hook and loop backing pad, M14 150 mm
on request
In stock
87 pieces in stock
BGN 32.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
13 pieces in stock
BGN 43.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
BGN 88.17
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 150 mm | 150 mm | 150 mm |
Thread | M14 | M14 | 5/16 inch; M8 |
maximum circumferential speed | 80 m/s | 80 m/s | |
Multiple holes | yes | ||
Type of product | Backing pad | Backing pad | Backing pad |