{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | IRIDIUM® | |
Grinding media | Ceramic grit (CER); Aluminium oxide mineral particles (A) | |
Grinding medium code | Stainless steel; A | |
Grit | 500 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 150 mm | |
Dust extraction possible | yes | |
maximum circumferential speed | 40 m/s | |
Type of product | Velour-backed abrasive disc |
Article number | 567557 500 | |
EAN / GTIN | 6416868702996 | |
Manufacturer number | 246CH09951 |
This article |
Recommendations |
|
---|---|---|
Velour-backed abrasive disc (CER) Multiple holes, ⌀ 150 mm, Grit: 500
on request
In stock
1,507 pieces in stock
from
1
Pieces
BGN 2.39
plus VAT at the current rate
Prices plus delivery costs
from
100
Pieces
BGN 1.98
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
590 pieces in stock
from
1
Pieces
BGN 1.17
plus VAT at the current rate
Prices plus delivery costs
from
100
Pieces
BGN 0.96
plus VAT at the current rate
Prices plus delivery costs
|
|
Iron, sulphur and chlorine constituents | < 0.1 % | < 0.1 % |
Grit | 500 | 500 |
maximum circumferential speed | 40 m/s | 40 m/s |
Disc ⌀ | 150 mm | 150 mm |
Grinding medium code | Stainless steel; A | A |
Dust extraction possible | yes | |
Type of product | Velour-backed abrasive disc | Velour-backed abrasive disc |