{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | IRIDIUM® | |
Grinding media | Ceramic grit (CER); Aluminium oxide mineral particles (A) | |
Grinding medium code | Stainless steel; A | |
Grit | 320 | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Disc ⌀ | 150 mm | |
Dust extraction possible | yes | |
maximum circumferential speed | 40 m/s | |
Type of product | Velour-backed abrasive disc |
Article number | 567557 320 | |
EAN / GTIN | 6416868702989 | |
Manufacturer number | 246CH09932 |