769F abrasive flap disc, glass fibre pad flat 40

Article no.: 565511 40
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    BGN 12.56 / Piece
  • from 10 Piece
    BGN 10.46 / Piece
on request
In stock
1,029 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Ceramic grit (CER)
    Grinding medium code Ceramic
    Grit 40
    Iron, sulphur and chlorine constituents < 0.1 %
    Shape description flat
    Disc ⌀ 125 mm
    Bore ⌀ 22.23 mm
    optimised for material INOX; Steel
    maximum circumferential speed 80 m/s
    Type of product Abrasive flap disc

    Identification numbers & Classifications

    Article number 565511 40
    EAN / GTIN 5902658113185
    Manufacturer number 51998

    Application Table

    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    dry
     

    Description

    Version:

    Coated with precisely formed ceramic grit mixture for high metal removal rate and long working life.

    Application:

    General grinding work with high-power angle grinders.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart